Motion
EC525-12
Hydraulic Hose - 3/4 in ID, 5000 psi Working Pressure, Synthetic Rubber Cover
Mi Item #08239555
MFR #EC525-12
Price$53.61/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 3/4 in ID, 5000 psi Working Pressure, Synthetic Rubber Cover
Mi Item #08239555
MFR #EC525-12

Mfr description
EC525-12 3/4" HYDRAULIC HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.61/ft

Specifications

Dimensions

  • Hose Dash Size
    12
  • Nominal Hose Inner Diameter  
    3/4 in

Details

  • Application
    Petroleum and fire-resistant hydraulic fluids, fuel and lubricating oils, gasoline, water and other industrial fluids.
  • Color
    Blue
  • Compatible Fittings
    TTC-12, 4S
  • Construction
    4 Spiral
  • Cover Material
    Elastomer
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Maximum Operating Pressure
    5000
  • Maximum Working Pressure
    5000
  • Pressure Rating
    5000
  • Standards Met
    SAE 100R12|MSHA Approved|EN45545
  • Tube Material
    AQP Inner tube
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)