Motion
407AA00652A
Pressure Control Valve - 150 lpm Max Flow, Screw-in Cartridge
Mi Item #08239785
MFR #407AA00652A
Price$226.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Control Valve - 150 lpm Max Flow, Screw-in Cartridge
Mi Item #08239785
MFR #407AA00652A

Mfr description
1ARC100P35PYV CONTROL VALVE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.77/each

Specifications

Dimensions

  • Overall Height
    1.12 in
  • Overall Length
    4.36 in
  • Overall Width
    1.12 in

Details

  • Adjustment Type
    Leakproof Screw
  • Cavity
    A881
  • Factory Set Pressure
    192.5 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Function
    Pressure Relief Valve
  • Leakage
    125 cc/min
  • Max Operating Temperature
    194 °F
  • Maximum Flow Rate
    150 lpm
  • Maximum Operating Pressure
    350 bar
  • Minimum Working Pressure
    35 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -30°C to +90 °C
  • Operation
    Pilot Operated
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Cartridge only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)