Motion
5600-24-24-24-FG

BRENNAN INDUSTRIES INC
5600-24-24-24-FG

Pipe Fitting - Steel Material
MI ITEM #08240101
MFR #5600-24-24-24-FG
Your Price$202.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5600-24-24-24-FG

Pipe Fitting - Steel Material
MI ITEM #08240101
MFR #5600-24-24-24-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$202.68/each(List $279.70)

Overview

Mfr description
5600-24-24-24-FG FITTING

Specifications

  • Material
    Steel
  • Shape
    Tee
  • Overall Length
    2.6400 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text