Motion
5340XL
Size XL or Size 10
Mi Item #08240186
MFR #5340XL
Price$1.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size XL or Size 10
Mi Item #08240186
MFR #5340XL

Mfr description
5340XL NITRILE GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.76/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Thickness
    28 mil

Details

  • Coating Material
    Latex
  • Lining Material
    Flock Lined
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)