Motion
9303511
2.5 GAL 2.5 PHP
Mi Item #08240464
MFR #9303511
Price$89.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.5 GAL 2.5 PHP
Mi Item #08240464
MFR #9303511

Mfr description
9303511 WET / DRY PORTABLE VACUUM.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.28/each

Specifications

Dimensions

  • Height
    15
  • Length
    12.38
  • Weight
    9.3
  • Width
    11.25

Details

  • Country of Origin
    CN
  • Harmonization Code
    8508110000
  • Manufacturer Upc Number
    026282930354
  • Measurement Standard
    Inch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)