Motion
37-175/6

ANSELL
37-175/6

37-175/6
MI ITEM #08240648
MFR #37-175/6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
37-175/6

37-175/6
MI ITEM #08240648
MFR #37-175/6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    X-Small, 6
  • Length  
    13 in
  • Thickness
    18 mil

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Applications
    • Handling rough machined metal parts• Equipment repair & maintenance• Painting or cleaning tools or robots• Changing tools and dies• Handling incoming goods• Filling, blending and charging of raw materials• Opening and draining pumps valves or lines• Loading and unloading of proces equipment• Transferring liquids and solids between vessels and tanks and process equipment• Supervision of running operation• Handling outgoing goods: cans, vessels, bulkpack and cartons• Testing• Opening furnaces draining pumps valves or lines and crackers BTX process
  • Color
    Green
  • Cuff Type
    Gauntlet
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    1
  • En 388 Puncture Resistance Level
    1
  • Features & Benefits
    • High performance nitrile compound provides an outstanding combination of chemical resistance and strength• Offers superior snag, puncture and abrasion protection over rubber or neoprene gloves 13” cuff with sandpatch grip, suitable for heavy-duty cleaning applications• Will not swell, weaken or degrade, and does not promote contact dermatitis• All Sol-Vex® gloves comply with FDA food handling requirements (21 CFR 177.2600)• CE score 3101• Applications: Chemical plants and transportation, chemical processing, oil refining and petrochemicals, cleaning and degreasing, exposure to chemicals, solvents, hazardous liquids, PVC cements or standing water and janitorial and maintenance work
  • Grip Pattern
    Sandpatch
  • Hand Type
    Pair
  • Industry Use
    Automotive;Machinery and Equipment;Chemical
  • Lining Material
    Cotton Flocking
  • Material
    Nitrile
  • Product Line
    Sol-Vex
  • Prop 65
    Yes
  • Surface Finish
    Smooth

Overview

Mfr description
37-175-6 GLOVE 6 SOLVEX NITRILE NBR
  • High performance nitrile compound provides an outstanding combination of chemical resistance and strength
  • Offers superior snag, puncture and abrasion protection over rubber or neoprene gloves 13” cuff with sandpatch grip, suitable for heavy-duty cleaning applications
  • Will not swell, weaken or degrade, and does not promote contact dermatitis
  • All Sol-Vex® gloves comply with FDA food handling requirements (21 CFR 177.2600)
  • CE score 3101
  • Applications: Chemical plants and transportation, chemical processing, oil refining and petrochemicals, cleaning and degreasing, exposure to chemicals, solvents, hazardous liquids, PVC cements or standing water and janitorial and maintenance work

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought