Motion
DGMX2-3-PP-BH-S-40

VICKERS BY DANFOSS
DGMX2-3-PP-BH-S-40

Hydraulic Directional Control Valve - Pressure Operated Actuation, Reducing line P;pilot line P, NG6 (D03) Valve, 60 L/min, 16 gpm Max Flow
Mi Item #08240685
MFR #DGMX2-3-PP-BH-S-40
Price$842.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMX2-3-PP-BH-S-40

Hydraulic Directional Control Valve - Pressure Operated Actuation, Reducing line P;pilot line P, NG6 (D03) Valve, 60 L/min, 16 gpm Max Flow
Mi Item #08240685
MFR #DGMX2-3-PP-BH-S-40

Mfr description
02-319455
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$842.57/each

Specifications

Dimensions

  • Overall Height
    2.3600 in, 59.94 mm
  • Overall Length
    10.1100 in, 256.79 mm
  • Overall Width
    2.8200 in, 71.63 mm
  • Port 1 Size/Type
    SAE 4 (7/16 in-20 UNF-2B)
  • Size (ISO-4401)
    ISO 4401-03
  • Valve Size
    NG6 (D03)

Details

  • Actuation
    Pressure Operated
  • Flow Direction
    Reducing line P;pilot line P
  • Max Operating Temperature
    176 °F, 80 °C
  • Maximum Flow Rate
    60 L/min, 16 gpm
  • Maximum Operating Pressure
    315 bar, 4500 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    ISO 4401-03
  • Performance Specification
    ISO 4401-03
  • Seal Material
    Viton
  • Series
    40
  • Spool Type
    Reducing-relieving overlapped
  • Valve Application
    Industrial Machinery
  • Valve Type
    Sliding Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)