1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FESTO CORPORATION
VUVS-LK25-M52-AD-G14-1B2-S
Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Type B | To industry standard (11 mm), 1/4 BSPP
MI ITEM #
08240795
MFR #
VUVS-LK25-M52-AD-G14-1B2-S
Price
$67.95
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
FESTO CORPORATION VUVS-LK25-M52-AD-G14-1B2-S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FESTO CORPORATION
VUVS-LK25-M52-AD-G14-1B2-S
Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Type B | To industry standard (11 mm), 1/4 BSPP
MI ITEM #
08240795
MFR #
VUVS-LK25-M52-AD-G14-1B2-S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$67.95
/each
Qty
Add to Cart
Specifications
Dimensions
Port Size
1/4 BSPP
Details
Flow Direction
2-Way
Solenoid Electrical Entry
To industry standard (11 mm)
Solenoid Supply Voltage
24 V dc
Overview
Mfr description
8043218 VUVS-LK25-M52-AD-G14-1B& SOLENOI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought