Motion
TU-BO-010

DODGE
TU-BO-010

Take-up Plain Sleeve Bearing Unit - 5/8 in Bore
Mi Item #08240886
MFR #TU-BO-010
Price$272.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TU-BO-010

Take-up Plain Sleeve Bearing Unit - 5/8 in Bore
Mi Item #08240886
MFR #TU-BO-010

Mfr description
034031, TU-BO-010, TAKE-UP BEARING ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.07/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Bore Length
    1.2300 in
  • Inner Ring Width
    1.2300 in, 31.24 mm
  • Length Through Bore
    1.2300 in, 31.24 mm
  • Shaft Diameter
    0.6250 in
  • Take Up Frame Size
    BOTU-010
  • Weight
    1 lbs, 0.454 kg
  • Weight - Imperial
    1.000

Details

  • Bearing Type
    Bronze Bushed Journal Bearing
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Zinc
  • Housing Type
    Type-B Babbitted Take-up
  • Insert Material
    Bronze
  • Lubrication
    Oil
  • Manufacturer Catalog Number
    034031
  • Material
    Zinc
  • Product Type
    Take-Up Plain Sleeve Bearing Units
  • Relubricatable
    False
  • Type
    Type B Babbitted Take-Up Bronze Bushed Journal Bearing
  • Type Of Bearing
    Journal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)