Overview
Mfr description
1091604 FLXCHN 1.5M THRGH-BM LIGHT GRID
- Flexible and efficient detection system in one chain
- Up to 60 sensors can be cascaded and controlled centrally via the FlexChain Host
- By pressing a button on the FlexChain Host, the sensors can be addressed and taught-in automatically, meaning the system is ready for use
- Raw sensor data is evaluated via the FlexChain Host with integrated logic modules or forwarded directly via IO-Link, CANopen, RS-485 or I/O signals
- Sequential cycling prevents mutual interference
- Free arrangement of various sensor technologies
- Sensors available in different lengths of cable
- Process stability thanks to diagnostic function
- Manufacturer: SICK Sensors
Specifications
- Product TypeSensor and Switch Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data