Overview
Mfr description
1218819 W16 1500MM 4-PIN PVC PHOTO SNSR
- Usability and uniform operation thanks to optical quality display on the housing or conveniently via IO-Link
- Simplification when aligning the light beam to the reflector, the receiver or to an object thanks to the highly-visible light spot of the PinPoint LED combined with optical LED display
- Smart Sensor makes machine processes quicker, more efficient and transparent, and enables predictive maintenance
- Equipped with new technologies such as TwinEye, LineSpot, ClearSens, and OptoFilter for reliable object detection
- Can be quickly and conveniently adjusted via the BluePilot operating and display concept
- Light/dark switching mode
- Manufacturer: SICK Sensors
Specifications
- Features & Benefits• Usability and uniform operation thanks to optical quality display on the housing or conveniently via IO-Link • Simplification when aligning the light beam to the reflector, the receiver or to an object thanks to the highly-visible light spot of the PinPoint LED combined with optical LED display • Smart Sensor makes machine processes quicker, more efficient and transparent, and enables predictive maintenance • Equipped with new technologies such as TwinEye, LineSpot, ClearSens, and OptoFilter for reliable object detection • Can be quickly and conveniently adjusted via the BluePilot operating and display concept • Light/dark switching mode • Manufacturer: SICK Sensors
- Product TypePhotoelectric Sensors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data