Specifications
Dimensions
- Bore Diameter32 mm
Details
- Adjuster OptionStroke Adjustment
- Auto-SwitchYes
- Body OptionPlate Type
- Body TypePlate Type
- Bracket 1Plate
- Compact Cylinder TypePlate
- Country of OriginJP
- Cylinder StylePlate Type
- Cylinder SuffixX2322
- Guide TypeRound Type
- Lock TypeWithout Lock
- Made to OrderYes
- MagnetWith Magnet
- Mounting TypePlate
- Options IncludedHigh Type Clamping Height, Round Type Guide Pin Shape, Without Auto Switch
- Port GenderFemale
- Product TypePin Air Cylinders
- Safety OptionsLock mechanism to prevent dropping of workpiece during emergency stops
- SeriesCKU
- Special ApplicationsClamping
- TypeClamp Cylinder
Overview
Mfr description
CKU32-158RAH-X2322