Motion
104-4394-006
2000 - Standard, 6.2000 in³/r Displacement, 1 in
MI ITEM #08241604
MFR #104-4394-006
Price$1,804.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2000 - Standard, 6.2000 in³/r Displacement, 1 in
MI ITEM #08241604
MFR #104-4394-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,804.68/each

Specifications

Dimensions

  • Motor Port Size
    Manifold
  • Output Shaft Size
    1 in

Details

  • Displacement
    6.2000 in³/r
  • Motor Port Type
    Manifold
  • Mounting Type
    4 Bolt
  • Series
    2000 - Standard

Overview

Mfr description
104-4394-006

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought