Motion
6266
Leather Palm Glove - One Size Fits All, Pigskin Grain Leather, White, Blue
MI ITEM #08241610
MFR #6266
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - One Size Fits All, Pigskin Grain Leather, White, Blue
MI ITEM #08241610
MFR #6266

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6266 MS LIBERTY WOMENS GLOVE
  • Full-grain pigskin leather
  • Cotton drill back
  • Shirred elastic wrist
  • Slip-on style safety cuff
  • Made for a woman's hand

Specifications

  • Glove Size
    One Size Fits All
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Pigskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    Blue, White
  • Closure Type
    Safety cuff
  • Palm Features
    Pigskin
  • Thumb Style
    Wing
  • Length
    8.5
  • Applications
    Construction, Farm & Ranch, Forestry, Gardening & Landscaping, General Purpose, Industrial
  • Weight
    0.4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text