Motion
66623331054

NORTON ABRASIVES
66623331054

Sanding Disc - 4.0000 in Disc Diameter, Ceramic Alumina Abrasive Material, Orange Color
Mi Item #08241652
MFR #66623331054
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623331054

Sanding Disc - 4.0000 in Disc Diameter, Ceramic Alumina Abrasive Material, Orange Color
Mi Item #08241652
MFR #66623331054

Mfr description
66623331054 DISCS WITH ATTACHMENTS
  • Blaze ceramic grain cuts two times faster than competitive discs, leaves a thoroughly clean surface, and ensures excellent adhesion in subsequent processes such as coating, painting and soldering
  • Rapid strip material provides a unique combination of aggressive performance, long life and improved finish
  • Open web construction for minimal loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    4.0000 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Non-woven
  • Color
    Orange
  • Grade
    Extra Coarse
  • Mounting Type
    TR Plus
  • UPC_NO
    66623331054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)