Motion
7100205186 16 X 6 X 1-3/4 237AA A45X TRIZACT WHL, UPC 00638060384275

3M
7100205186 16 X 6 X 1-3/4 237AA A45X TRIZACT WHL, UPC 00638060384275

3M™ Trizact™ Flap Wheel 237AA, 16 in x 6 in x 1-3/4 in, A45 X-weight, 10 per case
MI ITEM #08241657
MFR #7100205186 16 X 6 X 1-3/4 237AA A45X TRIZACT WHL, UPC 00638060384275
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100205186 16 X 6 X 1-3/4 237AA A45X TRIZACT WHL, UPC 00638060384275

3M™ Trizact™ Flap Wheel 237AA, 16 in x 6 in x 1-3/4 in, A45 X-weight, 10 per case
MI ITEM #08241657
MFR #7100205186 16 X 6 X 1-3/4 237AA A45X TRIZACT WHL, UPC 00638060384275

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100205186 16 X 6 X 1-3/4 237AA A45X
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060384275
  • UPC_NO
    00638060384275

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text