Motion
K02786007
Krylon® Aerosol Spray Paint - Copper, 12 oz Container Size, Acrylic, Exterior, Interior, Hammered Finish, 15 ft² Coverage Range, 25 min to 2 hrs Dry Time
MI ITEM #08241917
MFR #K02786007
List Price$15.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Spray Paint - Copper, 12 oz Container Size, Acrylic, Exterior, Interior, Hammered Finish, 15 ft² Coverage Range, 25 min to 2 hrs Dry Time
MI ITEM #08241917
MFR #K02786007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$15.98/each for your price

Overview

Mfr description
K02786007 HAMMERED COPPER
  • Excellent adhesion and durability
  • No sanding or priming required
  • Big button spray tip with spray any way capabilities

Specifications

  • Color Family
    Metallic
  • Color
    Copper
  • Container Size
    12 oz
  • Base Type
    Acrylic
  • Exposure
    Exterior, Interior
  • Finish
    Hammered
  • Dry Time
    25 min to 2 hrs
  • Coverage Range
    15 ft²
  • Weight Each
    1.029 lbs
  • Weight Case
    6.174 lbs
  • Package Quantity
    6
  • Manufacturer Upc Number
    724504027867
  • UPC_NO
    724504027867
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Weight
    1.03 lbs
  • Harmonization Code
    3208100000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text