Motion
QT0362100
Krylon® Aerosol Spray Paint - APWA Blue, 22 oz Container Size, Exterior, Interior, 864 LFT Coverage Range, 3 min Dry Time
MI ITEM #08242017
MFR #QT0362100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Spray Paint - APWA Blue, 22 oz Container Size, Exterior, Interior, 864 LFT Coverage Range, 3 min Dry Time
MI ITEM #08242017
MFR #QT0362100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
QT0362100 APWA BLUE
  • Provides 22 oz of paint 29% more than the 17 oz can
  • One pass valve for bold, bright, visible markings
  • Glove Grip™ cap has a 5% wider opening to easily accommodate work gloves

Specifications

  • Color Family
    Blue
  • Color
    APWA Blue
  • Container Size
    22 oz
  • Exposure
    Exterior, Interior
  • Dry Time
    3 min
  • Coverage Range
    864 LFT
  • Weight Each
    1.788 lbs
  • Weight Case
    21.456 lbs
  • Package Quantity
    12
  • Manufacturer Upc Number
    "ERROR:#N/A"
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Weight
    1.79 lbs
  • Harmonization Code
    3208100000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text