Motion
TXMQ3-5.167-180-210

GROVE GEAR
TXMQ3-5.167-180-210

Helical Ratio Multiplier - 5.167:1 Ratio, C-Face Quill Input, 1.1250 in Input Size, 180TC Input Frame Size, Solid Shaft Output, 1.3750 in Output Size, 210TC Output Frame Size, 10.07 hp @ 1750 rpm Max HP, 339 rpm Output
Mi Item #08242125
MFR #TXMQ3-5.167-180-210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
TXMQ3-5.167-180-210

Helical Ratio Multiplier - 5.167:1 Ratio, C-Face Quill Input, 1.1250 in Input Size, 180TC Input Frame Size, Solid Shaft Output, 1.3750 in Output Size, 210TC Output Frame Size, 10.07 hp @ 1750 rpm Max HP, 339 rpm Output
Mi Item #08242125
MFR #TXMQ3-5.167-180-210

Mfr description
TXMQ3-5.167-180-210 (707082L) REDUCER
  • The dual purpose design can be used as a stand-alone single reduction inline reducer or as a bolt-on to the input of any c-faced gear reducer to multiply overall reduction ratio
  • Cast iron housing
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    TXMQ3
  • NEMA / IEC Frame Size
    180TC
  • Output Frame Size
    210TC
  • Output Size
    1.3750 in
  • Ratio
    5.167:1
  • Service Factor
    1.0
  • Weight
    45 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    Mobil Glygoyl 460 polyalkalene glycol lubricant
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    707082L
  • Manufacturer Product Page
  • Max Input Horsepower
    10.07 hp @ 1750 rpm
  • Output RPM
    339 rpm
  • Output Torque
    1836 in/lb
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    900 lb
  • Product Types
    Parallel
  • Series
    TXMQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)