Motion
WCT-20-B
Thrust Bearing - Cylindrical Roller Thrust Bearing, 2.3120 in ID, 4.3750 in OD, 1.0000 in Width
MI ITEM #08242177
MFR #WCT-20-B
Price$1,830.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 2.3120 in ID, 4.3750 in OD, 1.0000 in Width
MI ITEM #08242177
MFR #WCT-20-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,830.98/each

Specifications

Dimensions

  • Bore Diameter  
    2.3120 in
  • Fillet Radius
    0.0620 in
  • Outside Diameter  
    4.3750 in
  • Overall Width  
    1.0000 in

Details

  • Configuration
    WCT
  • Dynamic Load Capacity
    97800 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing

Overview

Mfr description
WCT 20 B THRUST BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought