Motion
90283
394 mm Belt Length, 89 mm Belt Width
Mi Item #08242231
MFR #90283
Price$39.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
394 mm Belt Length, 89 mm Belt Width
Mi Item #08242231
MFR #90283

Mfr description
90283 3-1/2" 15-1/2" CLOTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.97/each

Specifications

Dimensions

  • Belt Length
    394 mm
  • Belt Width
    3-1/2 in
  • Overall Length
    16.0000 in, 394 mm
  • Overall Width
    4.0000 in, 102 mm

Details

  • Abrasive Type
    Non-Woven
  • Grade
    Coarse
  • Package Quantity
    1
  • Product Types
    Expanding Drum Belt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)