Motion
DB5A11,1590F-PA01AF2PVPTPTPT

GRACO INC
DB5A11,1590F-PA01AF2PVPTPTPT

Husky™ 1590 Aodd Diaphragm Pump - 100 gpm Max, 120 psi Max, 1-1/2 in Inlet / Outlet, 1/4 in Max Solids, PTFE/EPDM Fluid Section, PTFE Ball, Aluminum Center Section, PVDF (Kynar) Check Seat, PTFE / EPDM 2-Piece Diaphragm
Mi Item #08242389
MFR #DB5A11,1590F-PA01AF2PVPTPTPT
Price$15,831.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
DB5A11,1590F-PA01AF2PVPTPTPT

Husky™ 1590 Aodd Diaphragm Pump - 100 gpm Max, 120 psi Max, 1-1/2 in Inlet / Outlet, 1/4 in Max Solids, PTFE/EPDM Fluid Section, PTFE Ball, Aluminum Center Section, PVDF (Kynar) Check Seat, PTFE / EPDM 2-Piece Diaphragm
Mi Item #08242389
MFR #DB5A11,1590F-PA01AF2PVPTPTPT

Mfr description
DB5A11 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,831.75/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 in
  • Weight
    49 lbs

Details

  • Air Exhaust
    3/4 in
  • Air Inlet
    1/2 in
  • Ball Material
    PTFE
  • Center Section Material
    Aluminum
  • Certification
    CE
  • Check Seat Material
    PVDF (Kynar)
  • Diaphragm Material
    PTFE / EPDM 2-Piece
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    100 gpm
  • O Ring Material
    PTFE
  • Porting
    End
  • Wetted Materials
    PTFE/EPDM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)