Motion
4025-DA-AL
Cam & Groove Fitting - 4 in, Female Coupler, x 2-1/2 in, Male Adapter, Reducer
MI ITEM #08242440
MFR #4025-DA-AL
Price$246.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 4 in, Female Coupler, x 2-1/2 in, Male Adapter, Reducer
MI ITEM #08242440
MFR #4025-DA-AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$246.98/each

Specifications

Dimensions

  • Coupling Size
    4.0000 in x 2.5000 in
  • End 1 Size
    4 in
  • End 2 Size
    2-1/2 in
  • Weight
    3.375 lbs

Details

  • Application
    Liquids
  • Body Material
    Aluminum
  • Coupler Type
    Type DA Reducer Female Coupler x Male Adapter
  • Coupling Connection Type
    Coupler x Adapter
  • Coupling Gender
    Female x Male
  • End 1 Type
    Female Coupler
  • End 2 Type
    Male Adapter
  • End Type
    Coupler x Adapter
  • End Type 2
    Male Adapter
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Reducer
  • For Use With
    Liquids
  • Gasket Material
    Nitrile Rubber
  • Maximum Operating Pressure
    100 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Standards Met
    A-A-59326D
  • Style
    Coupler x Adapter
  • Type
    DA

Overview

Mfr description
4025-DA-AL 2-1/2" ADAPT X 4" COUPLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought