Overview
Mfr description
CDLA2B80TN-350-E CYLINDER
Specifications
- Country of OriginUS
- Bore Diameter80 mm
- Stroke350 mm
- SeriesCLA2
- Tube MaterialAluminum Tube
- Mounting TypeBasic
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data