Specifications
Dimensions
- Bore Diameter0.9840 in
Details
- Adjuster OptionStandard Type-Air Cushion
- Auto-SwitchYes
- Body TypeRodless
- Bracket 1Basic
- Compact Cylinder TypeLow Profile
- Country of OriginJP
- Cushion TypeAir Cushion
- Cylinder StyleRodless
- Guide TypeRodless
- Mounting TypeBasic
- Options IncludedStandard Type-Air Cushion
- Port GenderFemale
- Port Thread StandardRc
- Product TypeRodless Air Cylinders
- SeriesMY3
- Stroke Adjuster TypeNo Adjuster
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)