Motion
H010604BK-600R

SYNFLEX (DANFOSS)
H010604BK-600R

Bosflex H0106 Series Industrial Air and Multipurpose Hose - 1/4 in Inner Diameter, 200 psi Working Pressure, 600 in Length
Mi Item #08242723
MFR #H010604BK-600R
Price$1.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
H010604BK-600R

Bosflex H0106 Series Industrial Air and Multipurpose Hose - 1/4 in Inner Diameter, 200 psi Working Pressure, 600 in Length
Mi Item #08242723
MFR #H010604BK-600R

Mfr description
H010604BK-600R HOSE
  • EPDM Inner Tube
  • Available in red or black colors
  • EPDM Exterior Cover
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.47/each

Specifications

Dimensions

  • Length
    600 in
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.630 in

Details

  • Additional Details
    Bosflex Air & Water
  • Burst Pressure
    800 psi
  • Color
    Black
  • Hose Reinforcement Material
    Fiber
  • Product Type
    Industrial Hose
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)