Motion
121063

BRADY
121063

HAZARDOUS WASTE ACCUMULATION START DATE CONTENTS Labels, Pack of 100 Labels
Mi Item #08242763
MFR #121063
Price$117.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121063

HAZARDOUS WASTE ACCUMULATION START DATE CONTENTS Labels, Pack of 100 Labels
Mi Item #08242763
MFR #121063

Mfr description
121063 4 X 6 HAZARDOUS WASTE LABEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.12/each

Specifications

Dimensions

  • Overall Height
    4.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    6.0000 in, 152.40 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss, Non-Laminated
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Accumulation Start Date Contents Handle With Care! Contains Hazardous Or Toxic Wastes
  • Message Header
    Hazardous Waste
  • Message Or Symbol
    Accumulation Start Date Contents Handle With Care! Contains Hazardous Or Toxic Wastes
  • Mounting
    Adhesive Back
  • Pieces Per Roll
    100
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    BS 5609
  • Type
    Hazardous Waste Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)