Motion
EC-205-LF/LFT

DODGE
EC-205-LF/LFT

Closed Bearing End Cover - Closed Type, 7/8 in, 15/16 in, 1 in, 25 mm Compatible Bore, 2.4600 in OD
MI ITEM #08242844
MFR #EC-205-LF/LFT
Price$12.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
EC-205-LF/LFT

Closed Bearing End Cover - Closed Type, 7/8 in, 15/16 in, 1 in, 25 mm Compatible Bore, 2.4600 in OD
MI ITEM #08242844
MFR #EC-205-LF/LFT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.00/each

Specifications

Dimensions

  • Compatible Bore Diameter  
    1 in, 15/16 in, 7/8 in, 25 mm
  • Outside Diameter  
    2.4600 in

Details

  • End Cap Type
    Closed
  • Manufacturer Catalog Number
    128318
  • Product Type
    Bearing End Caps & Covers
  • Series
    205
  • UPC_NO
    782477519123

Overview

Mfr description
128318 EC205-LF-LFT BEARING CAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought