Motion
4DA1SA
Air Chipping Hammer - Industrial Duty, 1600 bpm, 4 in Stroke, 34 cfm
MI ITEM #08242970
MFR #4DA1SA
Price$1,444.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chipping Hammer - Industrial Duty, 1600 bpm, 4 in Stroke, 34 cfm
MI ITEM #08242970
MFR #4DA1SA

Mfr description
4DA1SA AIR CHIPPING HAMMER 4IN STROKE
  • Weight: These tools are lightweight and easy to use
  • Reliability: Equipped with a steel cone, you never have to worry that the bit will fall out during production
  • Precision: With the D Series’ tease throttles, you’ll be able to control the tool’s impact down to the smallest margin.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,444.30/each

Specifications

Dimensions

  • Chuck Size
    15 mm
  • Inlet size
    7/8 NPT
  • Overall Length
    18 in
  • Stroke
    4 in
  • Tool Weight
    14 lbs

Details

  • Air Consumption
    34 cfm
  • Chuck Style
    Hex
  • Duty Type
    Industrial Duty
  • Handle Style
    D-Handle
  • Impact Rate
    1600 bpm
  • Material
    Aluminum
  • Retainer Type
    Grooved Barrel with Lock-spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)