Motion
30568 DISC 260L HOOKIT 5" P1200 PURPLE FINISHING FILM

3M
30568 DISC 260L HOOKIT 5" P1200 PURPLE FINISHING FILM

Aluminum Oxide Abrasive Material, Purple Color
MI ITEM #08243039
MFR #30568 DISC 260L HOOKIT 5" P1200 PURPLE FINISHING FILM
Your Price$127.50/ct
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30568 DISC 260L HOOKIT 5" P1200 PURPLE FINISHING FILM

Aluminum Oxide Abrasive Material, Purple Color
MI ITEM #08243039
MFR #30568 DISC 260L HOOKIT 5" P1200 PURPLE FINISHING FILM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$127.50/ct(List $153.00)

Overview

Mfr description
30568 DISC 260L HOOKIT 5" P1200 PURPLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Long-lasting abrasive disc produces easy-to-polish finish
  • Specially formulated coating reduces pigtails and boosts abrasive life
  • Flexible, durable film backing increases conformability
  • Several hole designs available for better dust extraction
  • Hookit™ attachment system makes for fast, efficient disc change-outs

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Purple
  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00051131305687
  • UPC_NO
    00051131305687

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text