Motion
25-310-1000-PSI-CFF

NOSHOK INC
25-310-1000-PSI-CFF

Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 1000 psi, 1/4 NPT Male Back Conn, Glycerin Filled, Chrome Front Flange
Mi Item #08243198
MFR #25-310-1000-PSI-CFF
Price$268.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-310-1000-PSI-CFF

Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 1000 psi, 1/4 NPT Male Back Conn, Glycerin Filled, Chrome Front Flange
Mi Item #08243198
MFR #25-310-1000-PSI-CFF

Mfr description
25-310-1000-PSI-CFF GAUGES
  • 2-1/2" Brass Case
  • Copper Alloy Internals
  • 100 psi/bar
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$268.21/each

Specifications

Details

  • Accuracy
    1.6
  • Ambient Temperature Range
    0 to 160
  • Application
    Automotive, Construction, Hydraulics & pneumatics, Mining, Stamping & forming presses, Transportation
  • Case Type
    Brass, Back Connection
  • Connection Locations
    Back
  • Element Material
    Copper Alloy "C" Tube
  • Lens Material
    Acrylic with O-Ring Seal
  • Material
    Die Cast Brass (Natural Brass Finish) with Safety Relief Plug
  • Movement
    Brass and Nickel-Silver with Highly Polished Bearing Surfaces
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Pressure Range
    0 to 100
  • Scale Measurement
    psi/bar Dual Scale
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)