Motion
495TFX01G7S5SA

NSK CORP, BEARING DIV
495TFX01G7S5SA

NSK 495TFX01G7S5SA 45 mm dia. Bore, 495.3 mm OD, 169.44 mm W
Mi Item #08244718
MFR #495TFX01G7S5SA
Price$59,484.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
495TFX01G7S5SA

NSK 495TFX01G7S5SA 45 mm dia. Bore, 495.3 mm OD, 169.44 mm W
Mi Item #08244718
MFR #495TFX01G7S5SA

Mfr description
495TFX01G7S5SA TAPERED THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59,484.90/each

Specifications

Dimensions

  • Bore Diameter  
    1.7717 in
  • Outside Diameter
    19.5000 in
  • Overall Length
    495.3 mm
  • Overall Width
    6.6709 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176974878
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176974878
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)