Motion
CMHT81644

CRAFTSMAN
CMHT81644

CMHT81644
Mi Item #08244820
MFR #CMHT81644
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMHT81644

CMHT81644
Mi Item #08244820
MFR #CMHT81644

Mfr description
CMHT81644 - LONG NOSE PLIERS 6"
  • COMFORT AND CONTROL: Multi-zone bi-material grips
  • INDUCTION HARDENED: Cutting edges stay sharper longer
  • STRENGTH AND DURABILITY: Drop forged steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6.73 in

Details

  • Additional Details
    6-in. Long Nose Pliers have a corrosion resistant chrome finish providing extra wear and tear coverage. Drop forged steel provides strength and durability for longer life.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)