Motion
CQ2B50TN-25DZ-XC35

SMC CORP OF AMERICA
CQ2B50TN-25DZ-XC35

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #08245149
MFR #CQ2B50TN-25DZ-XC35
Price$90.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B50TN-25DZ-XC35

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #08245149
MFR #CQ2B50TN-25DZ-XC35

Mfr description
CQ2B50TN-25DZ-XC35 VALVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.52/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    25 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2-Z
  • Made to Order
    Yes
  • Mounting Type
    Through Hole
  • Options
    Standard (Rod end female thread)
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)