Motion
8D200P2C
General Purpose 841 Plus® Motor - 200 hp, 447T Frame, 60 Hz, 1790 rpm Base
Mi Item #08245261
MFR #8D200P2C
Price$34,441.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose 841 Plus® Motor - 200 hp, 447T Frame, 60 Hz, 1790 rpm Base
Mi Item #08245261
MFR #8D200P2C

Mfr description
8D200P2C MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34,441.63/each

Specifications

Dimensions

  • Frame Size
    447T
  • Shaft Diameter
    3.3750 in
  • Weight
    1840 lbs

Details

  • Base RPM
    1790 rpm
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382134938
  • Model
    GK31
  • Motor Horsepower
    200 hp
  • Motor Poles
    4
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382134938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)