Motion
HD200P2G
Hostile Duty Motor - 447T Frame, 60 Hz, 1785 rpm Base
Mi Item #08245262
MFR #HD200P2G
Price$31,708.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hostile Duty Motor - 447T Frame, 60 Hz, 1785 rpm Base
Mi Item #08245262
MFR #HD200P2G

Mfr description
HD200P2G MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31,708.95/each

Specifications

Dimensions

  • Frame Size
    447T
  • Shaft Diameter
    3.3750 in
  • Weight
    1760 lbs

Details

  • Base RPM
    1785 rpm
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382135355
  • Model
    GK08
  • Motor Poles
    4
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382135355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)