Motion
LGH210

ENERPAC
LGH210

LGH Series 2 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder - 10 ton Capacity, 8.460 in Max Reach
Mi Item #08245277
MFR #LGH210
Price$4,208.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
LGH210

LGH Series 2 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder - 10 ton Capacity, 8.460 in Max Reach
Mi Item #08245277
MFR #LGH210

Mfr description
LGH210 ENERPAC, 10 TON, 2 JAW HYDRAULIC
  • LGH-Series Pullers provide the same safety and ease of use as their mechanical counterparts, with the pulling force applied by a standard 10,150 psi hydraulic cylinder.
  • Quickly and easily mount on a wide range of applications
  • Turning the puller handle locks the jaws onto the application, allowing the desired object to be pulled free when the spindle is turned.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,208.43/each

Specifications

Dimensions

  • Maximum Reach
    8.460 in
  • Spread Range
    3.310 to 11.810 in
  • Weight
    22.66 lbs

Details

  • Capacity
    10 ton
  • Manufacturer Product Page
  • Number Of Jaws
    2 Jaw
  • Puller Type
    2 Jaw Hydraulic Puller
  • Series / Type
    LGH Series / Hydraulic
  • UPC_NO
    6.62005411788E11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)