Motion
R480187146

AVENTICS
R480187146

R480187146
MI ITEM #08245332
MFR #R480187146
Price$1,760.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480187146

R480187146
MI ITEM #08245332
MFR #R480187146

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,760.09/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Rod - Thread Size
    1-14 UNS
  • Rod Size / Thread
    34.92 mm | 1-14 UNS

Details

  • Product Type
    Tie Rod Air Cylinders

Overview

Mfr description
R480187146- 4X16X1.3 CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought