Overview
Mfr description
7010326629 4 X 132 BELT 36+ 994F
- For industrial/occupational use only. Not for consumer sale or use.
- 3M Precision Shaped Grain (PSG) continuously fractures and self-renews for an exceptionally fast cut
- Suitable for wet and dry applications
- ZF-weight backing excels in high pressure applications
- Optimal for high pressure carbon steel and aluminum applications
- Ceramic grain is engineered to run cooler, reducing metal discoloration/oxidation and the chance of heat-related stress cracks
Specifications
- Abrasive MaterialPrecision Shaped Ceramic
- Manufacturer Upc Number00051141282039
- UPC_NO00051141282039
- Overall Length132 in
- Overall Width4 in
- ColorRed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data