Motion
VHS50-N10B-BS-Z

SMC CORP OF AMERICA
VHS50-N10B-BS-Z

Manual Mechanical Air Control Valve - 3 Ports
MI ITEM #08246298
MFR #VHS50-N10B-BS-Z
List Price$128.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VHS50-N10B-BS-Z

Manual Mechanical Air Control Valve - 3 Ports
MI ITEM #08246298
MFR #VHS50-N10B-BS-Z

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$128.40/each for your price

Overview

Mfr description
VHS50-N10B-BS-Z
  • 3 port pressure relief valve
  • Accessory for AC series
  • Lockable for energy isolation
  • Single action operation, simply turn
  • Resin or metal handle construction
  • Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1"
  • Thread Types: Rc, NPT, G

Specifications

  • Country of Origin
    CN
  • Number Of Ports
  • Flow Coefficient Cv Flow Factor Kv
    8.6 Cv
  • Action
    Single
  • Weight
    0.63 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text