Motion
77X001

GRACO INC
77X001

Lubrication Pump - Piston, Oil, Grease
Mi Item #08246446
MFR #77X001
Price$12,820.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
77X001

Lubrication Pump - Piston, Oil, Grease
Mi Item #08246446
MFR #77X001

Mfr description
77X001 DYNA-STAR HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,820.69/each

Specifications

Dimensions

  • Height
    29.0000 in, 737 mm
  • Overall Height
    29.0000 in, 737 mm
  • Overall Width
    11.0000 in, 279 mm
  • Weight
    50 lbs, 22.68 kg

Details

  • Application
    In-Plant Machinery, Off-Road Equipment
  • Container Type
    Reservoir
  • Includes
    35 or 60 lb (16 or 27 kg) Reservoir, HP Pump, Tube-in-Tube
  • Lubrication Type
    Grease, Oil
  • Material
    Alloy Steel, Aluminum, Bronze, Carbon Steel, Chemically Lubricated Acetal, Grillamid, Nickel Plated Alnico, Nitrile Rubber, Nylon, PTFE, Stainless Steel, Trogamid T5004-060, Zinc-Plated Steel
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    -40 °C, -40 °F
  • Pump Material
    Nylon, Trogamid T5004-060, Zinc-Plated Steel, Carbon Steel, Alloy Steel, Stainless Steel, Nitrile Rubber, Bronze, Nickel Plated Alnico, Chemically Lubricated Acetal, Aluminum, PTFE, Grillamid
  • Pump Type
    Piston
  • Series
    Dyna-Star
  • Type
    Electric Piston Pump
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)