Motion
C96SB50-25C
C96 ISO TIE ROD CYLINDER with 50 mm Bore Size
MI ITEM #08246826
MFR #C96SB50-25C
Price$129.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C96 ISO TIE ROD CYLINDER with 50 mm Bore Size
MI ITEM #08246826
MFR #C96SB50-25C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$129.88/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    25 mm

Details

  • Country of Origin
    US
  • Mounting Type
    Basic/Without bracket
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96

Overview

Mfr description
C96SB50-25C
  • Double acting, standard type, single rod
  • End of stroke air cushion and rubber bumper are standard
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard stroke up to 800mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought