Motion
CS8506 1/2" X 6' MINI TAPE

Lufkin - Tape Measure
CS8506 1/2" X 6' MINI TAPE

6' x 1/2" Yellow Steel Blade Tape Measure 1/16" Graduation, Inch Graduation Style, High-Visibility Orange ABS Plastic Case
Mi Item #08247683
MFR #CS8506 1/2" X 6' MINI TAPE
Price$6.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
CS8506 1/2" X 6' MINI TAPE

6' x 1/2" Yellow Steel Blade Tape Measure 1/16" Graduation, Inch Graduation Style, High-Visibility Orange ABS Plastic Case
Mi Item #08247683
MFR #CS8506 1/2" X 6' MINI TAPE

Mfr description
CS8506 1/2" X 6' MINI TAPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.28/each

Specifications

Dimensions

  • Graduation
    1/16 in
  • Standout Length
    3.00

Details

  • Belt Clip
    Yes
  • Blade Color
    Yellow
  • Blade Material
    Steel
  • Case Material
    ABS Plastic
  • Color
    High-Visibility Orange
  • Finish Coating
    Yellow
  • Graduation Style
    Inch
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)