Motion
EP12G
Linear Ball Bearing - EP Series, 0.4688 in Shaft Diameter, 0.8750 in Outside Diameter, 1.2600 in Overall Length, Sealed
Mi Item #08247977
MFR #EP12G
Price$21.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - EP Series, 0.4688 in Shaft Diameter, 0.8750 in Outside Diameter, 1.2600 in Overall Length, Sealed
Mi Item #08247977
MFR #EP12G

Mfr description
EP12G LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.42/each

Specifications

Dimensions

  • Outside Diameter
    0.8750 in
  • Overall Height
    0.8700 in, 22.10 mm
  • Overall Length
    1.2600 in
  • Overall Width
    0.8700 in, 22.09 mm
  • Shaft Diameter  
    0.4688 in

Details

  • Bearing Material
    Alloy Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Operating Temperature Range
    -4 to 176 °F
  • Seal Type
    2 Seals
  • Series
    EP
  • Type
    Linear Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)