Motion
UVE-200X100
Industrial Hose - 6 psi Working Pressure, Material Handling Hose Type
MI ITEM #08248763
MFR #UVE-200X100
Your Price$12.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 6 psi Working Pressure, Material Handling Hose Type
MI ITEM #08248763
MFR #UVE-200X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.82/each(List $17.69)

Overview

Mfr description
UVE-200X100 2" VACUUM HOSE
  • Durable Lightweight Polyurethane Tube - Designed for dry applications where abrasion is a factor. Provides longer hose life and lower operating costs versus rubber or PVC hoses.<lt/>/li<gt/> <lt/>li<gt/>Transparent Construction - “See-the-flow.” Allows for visual confirmation of material flow.<lt/>/li<gt/> <lt/>li<gt/>Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle.<lt/>/li<gt/> <lt/>li<gt/>“Cold-Flex” Materials - Hose remains flexible in sub-zero temperatures.<lt/>/li<gt/> <lt/>li<gt/>Oil Resistant Polyurethane Tube - Resists most animal and petroleum based oils.<lt/>/li<gt/> <lt/>li<gt/>Grounding Wire - Multi-strand wire helps prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. It’s embedded within the rigid helix to prevent contamination of transferred materials. (CAUTION: This product is designed to dissipate static electricity when the embedded grounding wire is physically extracted and securely connected to ground, through the fitting or by other means. Phthalate Free<lt/>/li<gt/> <lt/>/ul<gt/>

Specifications

  • Product Types
    Urevac™ UVE™ Polyurethane Ducting/Material Handling Hose With Grounding Wire
  • Hose Type
    Material Handling Hose
  • Working Pressure
    6 psi
  • Additional Details
    Made in the USA
  • ManufacturerName (description attribute)
    Kuriyama
  • Color
    Transparent
  • Typical Applications
    Concrete resurfacing dust collection, Ducting, ventilation and fume removal, Dust collection, Insulation blowing, Material chutes, Material handling - standard duty
  • Manufacturer Upc Number
    822353198964
  • UPC_NO
    822353198964
  • Reinforcement Material
    PVC Helical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text