Motion
L467549/L467510E1

NTN
L467549/L467510E1

Tapered Roller Set - Inch Series and J Series
Mi Item #08248781
MFR #L467549/L467510E1
Price$18,899.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
L467549/L467510E1

Tapered Roller Set - Inch Series and J Series
Mi Item #08248781
MFR #L467549/L467510E1

Mfr description
L467549/L467510E1 CUP & CONE SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,899.20/each

Specifications

Dimensions

  • Bore Diameter  
    160 in
  • Fillet Radius
    0.1300 in, 3.300 mm
  • Inner Ring Width
    2.4375 in, 61.913 mm
  • Outside Diameter
    508 mm
  • Overall Width
    2.4375 in
  • Precision Rating
    Class 4
  • Weight
    58.643 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • Closure Type
    Open
  • Compatible Cone
    L467549
  • Compatible Cup
    L467510
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0067
  • Manufacturer Upc Number
    4547359770230
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359770230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)