1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
85010 10MM RATCHET
10mm 12 Point Ratcheting Combination Wrench 7-1/8" OAL, Steel, Full Polish Finish
MI ITEM #
08248885
MFR #
85010 10MM RATCHET
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Combination Wrenches
Gearwrench 85010 10MM RATCHET
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
85010 10MM RATCHET
10mm 12 Point Ratcheting Combination Wrench 7-1/8" OAL, Steel, Full Polish Finish
MI ITEM #
08248885
MFR #
85010 10MM RATCHET
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
85010 10MM RATCHET
Specifications
Material
Steel
Size
10 mm
Overall Length
7-1/8 in
Number Of Points
12
PSC Code
5120
Type
Combination Wrench
Warranty
Lifetime Replacement
Finish Coating
Full Polish
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data