Overview
Mfr description
SY5120-3LOZ-01T-S VALVE
Specifications
- Piping TypeBody Ported
- Number Of Ports
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage110-115 V ac
- Solenoid Electrical EntryL Plug
- Flow Direction4-Way
- Port Size1/8 in
- Manufacturer Catalog
- Actuation2-Position Single
- Thread StandardNPTF
- SeriesSY512000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data