Motion
14-10012

HEXARMOR
14-10012

HexArmor MX200 Gasket
MI ITEM #08249041
MFR #14-10012
Price$9.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
14-10012

HexArmor MX200 Gasket
MI ITEM #08249041
MFR #14-10012

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.46/each

Specifications

Dimensions

  • Length
    6"
  • Weight
    0.1 lb

Details

  • Eyewear Compatibility
    HexArmor Safety Glasses, HexArmor Safety Goggles
  • Lens Color
    N/A
  • Lens Shade
    N/A
  • Manufacturer Upc Number
    812013026775
  • UPC_NO
    812013026775

Overview

Mfr description
14-10012 GASKET FOR MX200
  • Intended for use with the MX200 only Easily and securely snaps inside of frame for protective cover around the eyes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought