Motion
FJ3468-2020S
Aeroquip FJ3468 Series Crimp Hose Fittings ORS Swivel Straight
MI ITEM #08249199
MFR #FJ3468-2020S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ3468 Series Crimp Hose Fittings ORS Swivel Straight
MI ITEM #08249199
MFR #FJ3468-2020S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 11/16 in
  • Height
    2.16 in
  • Hex Size
    1.88 in
  • Hose Cut-Off Factor
    1.91 in
  • Hose Dash Size
    -20
  • Hose Inside Diameter
    1.2500 in
  • Inside Diameter
    0.87 in
  • Length
    3.68 in
  • Overall Length
    3.68 in
  • Overall Weight
    1.13 lb
  • Thread Size
    1 11/16-12
  • Weight
    1.13 lb
  • Width
    1.88 in

Details

  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    ORS
  • End 1 Style
    ORS
  • End 1 Thread
    1 11/16-12
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Manufacturer Catalog Number
    FJ3468-2020S
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting

Overview

Mfr description
FJ3468-2020S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought